3-Hole Trim Bath in Polished Chrome
Focus™ 3-Hole Trim Bath in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle includes thermostatic temperature control, volume control and integrated 2-way diverter
- Three function hand shower
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Focus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5 gpm
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/8 in
- WaterSense Labeled:
- No