Hand Spray for Kitchen Faucet in Polished Chrome
Hand Spray for Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 04297000 Allegro E Gourmet 2-Spray Prep Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Spray
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No