Adapter in Polished Chrome
Adapter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 15752
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Adapter
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No