HG ROUGH SHOWERTABLET 600 2-FUNCTION EXPOSED SHOWER THERMOSTAT
HG ROUGH SHOWERTABLET 600 2-FUNCTION EXPOSED SHOWER THERMOSTAT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Needed to install part #13108xxx
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- 1/2" NPT
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Automatic Shut-Off:
- No
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Number of Hooks:
- 1
- Product Type:
- Rough Kit
- Rust Resistant:
- No
- Scald Guard:
- Yes
- Side Spray:
- No
- Type:
- H13129181
- WaterSense Labeled:
- No
- Weight:
- 2.134 lb