Tub Spout in Polished Nickel

Hansgrohe

Joleena Tub Spout in Polished Nickel

Brand image
Hansgrohe

Joleena Tub Spout in Polished Nickel

  • Part #H04775830
  • Item #8025574
  • Manufacturer Part #04775830
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Joleena tub spout is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Connection Size:
5/8 in
Faucet Part Type:
Tub Spout
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Metal, Zinc
Spout Reach:
6-7/16 in
Style Name:
Joleena

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';