Logis 15-27/100 in. Brush in Polished Chrome

Part #H40522000  |  Item #3618205  |  Manufacturer Part #40522000

$95.76 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brush
  • Wall-mounted

Specifications

Application: Residential

Collection: Logis

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 15-27/100 in

Installation Type: Wall Mount

Material: Brass

Product Type: Brush

Width: 15-1/4 in