4-Hole Roman Tub Filler Set with Double Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #31408001
Metris S 4-Hole Roman Tub Filler Set with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow: 5.0 gpm
- 90° ceramic valves
- Solid brass
- Diverter for hand shower
- Tub spout with diverter
- Includes pull-out Raindance® S 100 AIR hand shower
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 18 in