Single Handle Kitchen Faucet in Chrome
Metris Select Single Handle Kitchen Faucet in Chrome
Frequently Purchased Together
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- SMOOTH HOSE OPERATION: With the Hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
- EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
- CONNECTION DETAILS: Features the sBox, which provides smooth, protected hose guidance in the cabinet, length up to 30"
- WATER FLOW: Low-Flow compliant rate of 1.75 GPM
- SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Metris Select
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 10-197/500 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-13/25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Length:
- 29-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 9-1/4 in
- Spray Type:
- Laminar, Needle Spray
- Style:
- Modern
- Type:
- H73816001
- WaterSense Labeled:
- No
- Weight:
- 9.440 lb