Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Metris Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid brass
- Aerated spray
- Flow: 1.2 gpm
- Ceramic cartridge
- Includes pop-up assembly
- Swivel range 120°
- Boltic® handle lock
- M1 ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- Metris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9 in
- Spout Reach:
- 6-1/8 in
- Spout Swivel:
- 120°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-1/4 in