Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Metropol 225 Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metropol 225 Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H74526821
  • Item #7503282
  • Manufacturer Part #74526821
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low-flow compliant - 1.2 GPM
  • Ceramic cartridge for extended product life
  • Aerated spray for less splashing
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol 225
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-7/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-5/8 in