Plastic Slide Bar for Unica
Plastic Slide Bar for Unica
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Unica
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Slide Bar
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No