Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
This product has been replaced by
Manufacturer Part #15477001
PuraVida Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Joystick ceramic cartridge
- Solid brass
- Flow: 5.5 gpm
- Diverter for hand shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 35-3/8 in
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 40-1/8 in