Insert for Tub and Shower Diverter Valve in Polished Chrome
Quattro Insert for Tub and Shower Diverter Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
Documents
Specifications
- Cartridge Type:
- Diverter
- Collection:
- Quattro
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in