Single Function Showerhead in Polished Chrome
Raindance Classic Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
- A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
- MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
- FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-4/5 in
- Diameter:
- 10-5/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 10-5/8 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Round
- Shower Arm Reach:
- 10-5/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- No
- Width:
- 10-5/8 in