Extension Pipe For Ceiling Mount Showerhead Rubbed Bronze

You last purchased this on
 
Hansgrohe

Raindance® Extension Pipe For Ceiling Mount Showerhead Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance® Extension Pipe For Ceiling Mount Showerhead Rubbed Bronze

  • Fast #
  • Part #H27479920
  • Item #3863745
  • Manufacturer Part #27479920
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon plate
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Raindance®
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Diameter:
2-1/2 in
End Connection 1:
FNPT
End Connection 2:
Male
End Connections:
FNPT x Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
4 in
Material:
Brass
WaterSense Labeled:
No
Width:
2-1/2 in