Multi Function Hand Shower in Brushed Nickel
Raindance Select E Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Select button for comfortable alternation of spray modes
- 30° adjustment
- Spray modes: RainAir, Rain, WhirlAir
- Limited consumer warranty
- Flow: 2.0 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 9-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- NSF Certified:
- No
- Number of Jets:
- 3
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- RainAir, Rain, WhirlAir
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in