Slide Bar Holder in Polished Chrome for Unica Raindance Wall Bar
This product has been replaced by
Manufacturer Part #98520000
Raindance® Slide Bar Holder in Polished Chrome for Unica Raindance Wall Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Unica Raindance Wall Bar
- CARB OTC LEED Compliant:
- No
- Collection:
- Raindance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Slide Bar Holder
- Trim Only:
- No
- WaterSense Labeled:
- No