1 Robe Hook in Polished Chrome
S/E 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Logis Accessories
- CARB OTC LEED Compliant:
- No
- Collection:
- S/E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Diameter:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-5/8 in
- Width:
- 3/4 in