DESCRIPTION

  • Wall-mounted
  • Arms swivel independently

Hansgrohe S/E 15-1/2 in. Towel Bar in Brushed Nickel

H40512820

Manufacturer Part #: 40512820

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
S/E
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
2

Print