S/E Pressure Balancing Trim with Diverter in Polished Chrome

Part #H04448000  |  Item #4384888  |  Manufacturer Part #04448000

$175.68 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flow: 4.5 gpm
  • Temperature and on/off control for 2 outlets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Collection: S/E

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 4.5 gpm

Handle Type: Lever

Height: 6-3/4 in

Number of Handles: Two Handle

Trim Only: Yes

Type: H04448000

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in