S/E Tub and Shower Diverter Valve with Single Lever Handle in Brushed Nickel

Part #H04354820  |  Item #4226528  |  Manufacturer Part #04354820

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle, Sleeve, Escutcheon

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: S/E

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 4-3/8 in

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: [Brass, Plastic]

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Width: 4-3/8 in