1/2 x 8-27/100 in. Threaded Brass Diverter in Polished Brass
Inversa 1/2 x 8-27/100 in. Threaded Brass Diverter in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 1/2 in hose and hand shower
- Diverts between shower arm and showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Inversa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 8-27/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-8/25 in