Snap-On Hand Shower Connector Set in Polished Chrome
ShowerPower Snap-On Hand Shower Connector Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 piece male connector screws onto handshower end
- 1 piece female receptor "quick-connect" screws into hose
- Unique water driven pulsation system
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerPower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Hand Shower Parts
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No