Thermostatic Shower Trim in Polished Chrome
Starck Thermostatic Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-way valve control handshower or showerhead
- Downpour 240 AIR showerhead
- Thermostatic controls
- Quiclean cleaning system on handshower and showerhead
- Axor Starck small handshower and 63" hose
Specifications
- Application:
- Residential
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 78 in
- Length:
- 16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in