2.5 gpm 1-Hole Deckmount Pot Filler with Single Lever Handle in Rubbed Bronze
Talis C 2.5 gpm 1-Hole Deckmount Pot Filler with Single Lever Handle in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Flow: 2.5 gpm
- Swivel range 360°
- 1/2" NPT
- 90° ceramic valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talis C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 13-7/8 in
- Spout Reach:
- 21-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No