Hansgrohe

Talis® S 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Pull-Out Spout 3/8 in. Compression Connection in Steel Optik

Part #H06462861  |  Manufacturer Part #06462861

Color/Finish: Steel Optik

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full and needle spray
  • Locking spray diverter(reverts to default spray mode upon valve closing)
  • Integrated double backflow prevention

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Talis® S

Color Finish: Steel Optik

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 8-3/4 in

Spout Swivel: 150°

Spout Type: Pull Out

Trim Only: No

Width: 10-1/8 in