Single Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis Select S Single Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis Select S Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H72042821
  • Item #7246417
  • Manufacturer Part #72042821
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Solid brass
  • Includes pop-up assembly
  • Select cartridge for easy, intuitive operation: Push handle to turn water on and off, and
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Talis Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Metering
Height:
8-5/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/8 in
Spout Reach:
3-5/8 in
Trim Only:
No
WaterSense Labeled:
Yes