Non-Diverter Tub Spout in Polished Chrome
Talis C Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
- 1/2" female and 3/4" male adaptor included
- Solid brass
Specifications
- Collection:
- Talis C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.6 gpm
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Material:
- Brass
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in