WALLSTORIS SQUEEGE IN MATTE BLACK
WallStoris WALLSTORIS SQUEEGE IN MATTE BLACK
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- WALL MOUNT DESIGN: Squeegee mounts to the wall for easy access
- ROBUST MATERIALS: Solid construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- PIECES INCLUDED: This product includes the Squeegee and mounting hardware
- SEAMLESS STYLE: The WallStoris Squeegee is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
Specifications
- Application:
- Residential
- Collection:
- WallStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2/5 in
- Diameter - Base:
- 7-3/5 in
- Hardware Included:
- Yes
- Length:
- 2/5 in
- Product Type:
- Squeegee
- Reusable:
- Yes
- Type:
- H27916670