Hanson Pipe & Precast
21 x 1 in. Manhole Solid Ring
Part #F21X1SMHR | Item #7763778 | Manufacturer Part #21X1SMHR
Call for Pricing
EACH
Diameter:
Product Details
Specifications
Diameter: 21 in
Height: 1 in
Product Type: Ring