Hanson Pipe & Precast
48 x 2 in. Manhole Ring
Part #F48X2PMHR | Item #7763802 | Manufacturer Part #48X2PMHR
Call for Pricing
EACH
Diameter:
Product Details
Specifications
Diameter: 48 in
Height: 2 in
Product Type: Ring