Hanson Pipe & Precast

8 x 8 in. Junction Box

Part #FJB88  |  Manufacturer Part #JB88

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

IAPMO Listed: No

Length: 8 in

Product Type: Junction Box

Width: 8 in