Quick Coupler Ductile Iron Wall Anchor for 3/4 - 1 in. Valve Boxes
Quick Coupler Ductile Iron Wall Anchor for 3/4 - 1 in. Valve Boxes
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- Brand Model Compatibility:
- 3/4 in - 1 in Valve Boxes
- Height:
- 6-1/5 in
- Material:
- Ductile Iron
- Product Type:
- Anchor
- Weight:
- 2 lb
- Width:
- 4-4/5 in