3 in. x 50 ft. Silver Foil Tape

You last purchased this on
 
Hardcast

Aluma-Grip™ AFT-701 3 in. x 50 ft. Silver Foil Tape

  • Fast #
  • Part #HAR304079
  • Item #794610
  • Manufacturer Part #304079
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardcast

Aluma-Grip™ AFT-701 3 in. x 50 ft. Silver Foil Tape

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty, pressure-sensitive
  • Immediate sealing on contact, long-term adhesion
  • 40-year cycle indoor/outdoor
  • Passes 2,000 hours QUV
  • Zero dry time
  • LEED Compliant
  • True Zero VOC
  • Passes SCAQMD Rule 1168
  • 5-year indoor/outdoor warranty
  • Up to 25 inch w.c.
  • Requires Certification

Specifications

ASTM:
ASTM C-765, ASTM D-2243, ASTM D-2485, ASTM D-3330, ASTM D-3652, ASTM D-412, ASTM E-84, ASTM G-53
Application:
Commercial, HVAC, Indoor, Outdoor, Residential
Collection:
Aluma-Grip™ AFT-701
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 ft
Material:
Aluminum, Rubber
Material Type:
Butyl®
Maximum Temperature:
180
Product Type:
Aluminum Foil Tape
Temperature Range:
-20 to 180 Deg F
Tensile Strength:
720 lbs/in
Thickness:
30 mil
UL Listed:
No
Width:
3 in