3/4 in. 34 lbs. Weld Pin 5000-Pack

Part #HAR308142  |  Item #3871254  |  Manufacturer Part #308142

$281.40 per PACK

Length:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Carbon alloy steel
  • Made in the USA
  • Easily applied using any conventional portable or automatic resistance welding unit
  • Consistently sharp points to ensure positive contact when welded

Documents

Specifications

Color Finish: Silver

Length: 3/4 in

Material: Metal

Package Quantity: 5000