Carbon Alloy Steel 1 in. Weld Pin (Pack of 5000)

You last purchased this on
 
Hardcast

Carbon Alloy Steel 1 in. Weld Pin (Pack of 5000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardcast

Carbon Alloy Steel 1 in. Weld Pin (Pack of 5000)

  • Fast #
  • Part #HAR308121
  • Item #3877102
  • Manufacturer Part #308121
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offered in flat or cupped head style
  • Surface treatment provides better welds
  • Immediate and permanent connection to metal substrate
  • Sharp point to easily pierce through most insulation substrates
  • Requires Certification

Documents


Specifications

Coating:
Chromated, Zinc Plated
Length:
1 in
Material:
Carbon Alloy Steel
Package Quantity:
Pack of 5000
Product Type:
Weld Pin