1 cyl Travel Tack in Green
Travel-Tack™ 1 cyl Travel Tack in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solvent-based
- Polymer-based aerosol spray
- Portable
- Passes ASTM C916
- Green
- Instant tacking
- Excellent water resistance
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM C916, ASTM E84
- Application:
- Residential, Commercial
- Collection:
- Travel-Tack™
- Color Finish Name:
- Green
- Material:
- Liquid
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Tack
- Size:
- 187 lbs
- Temperature Range:
- -40 to 200 Deg F
- UL Listed:
- No