5-7/8 in. Cabinet Pull in Gun Metal
Bremen 1 5-7/8 in. Cabinet Pull in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 128 mm
- Available in 10 finishes
- Bremen 1 Gavel cabinet pull
- Color: Black
- Projection: 1-1/8"
Specifications
- Collection:
- Bremen 1
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 1-1/8 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Pull
- Length:
- 5-7/8 in
- Material:
- Zinc
- Style:
- Nautical, Traditional, Transitional
- Width:
- 7/16 in