4 in. 3-Hole Geometric Cabinet Pull with 2-Screw in Polished Chrome
Drake 4 in. 3-Hole Geometric Cabinet Pull with 2-Screw in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-center: 3"
- Projection: 13/16"
- Drake cabinet pull
- Two 1 in and two 1-3/4 in breakaway screws included
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Perfect for kitchens, baths, closets and furniture
- Packed with two 1/4" x 1" screws
Specifications
- Collection:
- Drake
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4 in
- Material:
- Zinc
- Shape:
- Arched
- Style:
- Transitional
- Width:
- 7/16 in