Zinc Mounting Hardware in Chrome

You last purchased this on
 
Hardware Resources

Zinc Mounting Hardware in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Zinc Mounting Hardware in Chrome

  • Fast #
  • Part #HM7190
  • Item #7257982
  • Manufacturer Part #M7190
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Center to Center: 28mm
  • Screws Included
  • Middle Mounting Bracket for Oval Closet Rod.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9/16 in
Hardware Type:
Mounting Hardware
Height:
3 in
Material:
Zinc
Width:
5/8 in