Hurricane® 30-3/4 in. 100 Micron Filter Cartridge

Part #HHC170100  |  Item #7033194  |  Manufacturer Part #HC/170-100

Call for Pricing EACH

Length:

30-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High flow capability
  • The pleated surface area provides higher loading capacity for longer filter life and increased particle removal
  • Cleanable and reusable
  • NSF 61 approved when used with Hurricane filter housing

Lead Law Compliant

Specifications

Application: Filtration

Cartridge Type: Filter

Collection: Hurricane®

Color Finish Category: Whites

Filtering Material: Yes

Flow Rate: 150 gpm

Lead Law Compliant: Yes

Length: 30-3/4 in

Material: Plastic

Material Type: Polyester

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 7-3/4 in