4 X 4 STRZ Swivel HYD GATE Valve
4 X 4 STRZ Swivel HYD GATE Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low friction loss
- Slow open/close
- Light weight aluminum design
- Hard anodized gate and stainless steel spindle for best corrosion protection
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- Storz
- End Connections:
- Storz
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Type:
- HH8004040ST
- Weight:
- 24 lb