5 in. Storz x 4-1/2 in. NST Aluminum Rigid Female Adapter

You last purchased this on
 
Harrington

5 in. Storz x 4-1/2 in. NST Aluminum Rigid Female Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

5 in. Storz x 4-1/2 in. NST Aluminum Rigid Female Adapter

  • Fast #
  • Part #HHSFR5045NH
  • Item #4936281
  • Manufacturer Part #HSFR50-45NH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
5 in x 4-1/2 in
Fitting Type:
Reducing
Material:
Aluminum
Material Type:
6061-T6
Pressure - High:
250
Product Type:
Adapter
UL Listed:
No