15 x 15 x 4 in. Gasket x Hub PVC DWV 45 Degree Wye

You last purchased this on
 
Harrington Corporation

15 x 15 x 4 in. Gasket x Hub PVC DWV 45 Degree Wye

This product requires certification to purchase.
You last purchased this on
 
Harrington Corporation

15 x 15 x 4 in. Gasket x Hub PVC DWV 45 Degree Wye

  • Fast #
  • Part #H35631504
  • Item #7095429
  • Manufacturer Part #35-631504
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3212, ASTM D-2321, ASTM F-1336, ASTM F-477
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Hub
End Connections:
Gasket x Gasket x Hub
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
4 in
Fitting Sizes:
15 in x 15 in x 4 in
Fitting Type:
DWV, Reducing, Sewer, Wye
Height:
15 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 35