2-1/2 in. IPS Gasket SDR 21 PVC Cap
2-1/2 in. IPS Gasket SDR 21 PVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC plug used for IPS pressure pipe
- Fabricated
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40