2 in. Bituminous IPS Coupling
2 in. Bituminous IPS Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- Coating:
- Bituminous
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No
- Weight:
- 6 lb