2 x 3 in. MNPT Straight Ductile Iron Nipple
2 x 3 in. MNPT Straight Ductile Iron Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 3 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No