3 x 1-1/2 in. IPS Ductile Iron Saddle
3 x 1-1/2 in. IPS Ductile Iron Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Tap Size:
- 1-1/2 in