3 x 2 in. Bell End Ductile Iron Push-On Reducer
3 x 2 in. Bell End Ductile Iron Push-On Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM F-477
- AWWA:
- AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Bituminous
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No