4 in. Barbed x Spigot 150# Straight PVC 45 Degree Elbow for C900 Pipe
4 in. Barbed x Spigot 150# Straight PVC 45 Degree Elbow for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI C907
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Spigot
- End Connections:
- Barbed x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 150#
- UL Listed:
- No